Motion
NNF 5017 ADA-2LSV

SKF
NNF 5017 ADA-2LSV

Cylindrical roller bearings, double row, full component - Straight, 85 mm ID, 130 mm OD, 60 mm Width
Mi Item #06043761
MFR #NNF 5017 ADA-2LSV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NNF 5017 ADA-2LSV

Cylindrical roller bearings, double row, full component - Straight, 85 mm ID, 130 mm OD, 60 mm Width
Mi Item #06043761
MFR #NNF 5017 ADA-2LSV

Mfr description
NNF 5017 ADA-2LSV CYLINDRICAL RLR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    60 mm

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Type
    None
  • Finish Coating
    None
  • Locating
    Snap Ring Groove
  • Lubrication Type
    Grease
  • Manufacturer Upc Number
    7316577059758
  • Material Element
    Bearing steel
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    50
  • UPC_NO
    7316577059758
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)