Motion
NU316EMAC3

TIMKEN
NU316EMAC3

Cylindrical Roller Bearing - Straight, 80 mm ID, 170 mm OD, 39 mm Width, C3 Internal Clearance
MI ITEM #06045864
MFR #NU316EMAC3
List Price$1,375.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NU316EMAC3

Cylindrical Roller Bearing - Straight, 80 mm ID, 170 mm OD, 39 mm Width, C3 Internal Clearance
MI ITEM #06045864
MFR #NU316EMAC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,375.90/each for your price

Overview

Mfr description
NU316EMAC3 BEARING, CYL. ROLLER BRASS

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Maximum RPM (Oil)
    4500 rpm
  • Maximum RPM (Grease)
    3900 rpm
  • Inner Ring Width
    39 mm
  • Outer Ring Width
    39 mm
  • Series
    NU
  • UPC_NO
    087796313255
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text