Motion
MS225BLK 3/4
Jaw Coupling Hub - Cplg Size: 225, Straight Jaw, 0.7500 in Bore, Reboreable
MI ITEM #06046859
MFR #MS225BLK 3/4
Price$263.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: 225, Straight Jaw, 0.7500 in Bore, Reboreable
MI ITEM #06046859
MFR #MS225BLK 3/4

Mfr description
MS225BLK 3/4 MARTIN SUPER JAW COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$263.86/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Coupling Size
    225
  • Coupling Size Code
    225
  • Hub End Diameter
    5.0000 in
  • Length Through Bore
    2.1875 in
  • Outside Diameter
    5.0000 in
  • Weight
    7.60 lbs

Details

  • Bore Type
    Reboreable
  • Coupling Component
    Jaw
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    697950216638
  • Product Type
    Jaw Coupling Hubs
  • Series
    MS
  • UPC_NO
    697950216638

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)