Motion
NN3009NAP5

NTN
NN3009NAP5

Cylindrical Roller Bearing - Straight, 45 mm ID, 75 mm OD, 23 mm Width, CN Internal Clearance
Mi Item #06047226
MFR #NN3009NAP5
Price$984.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NN3009NAP5

Cylindrical Roller Bearing - Straight, 45 mm ID, 75 mm OD, 23 mm Width, CN Internal Clearance
Mi Item #06047226
MFR #NN3009NAP5

Mfr description
NN3009NAP5 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$984.51/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    1.000 mm
  • Outside Diameter  
    75 mm
  • Overall Width  
    23 mm
  • Precision Rating
    ISO Class 5
  • Weight
    0.87 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    High Strength, 2 piece, Machined Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (3) Inner Ring
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359130119
  • Max Rpm
    14000 rpm
  • Maximum RPM (Grease)
    11600 rpm
  • Maximum RPM (Oil)
    14000 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4550253072607
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)