Motion
D2408-L18-X
USA Sealing Metric Bite Type Plug - Steel Material
Mi Item #06050114
MFR #D2408-L18-X
Price$10.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Metric Bite Type Plug - Steel Material
Mi Item #06050114
MFR #D2408-L18-X

Mfr description
L18(M26X1.5) MBT PLUG BODY ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.40/each

Specifications

Dimensions

  • Hex Body
    27.0
  • Overall Length
    19.0

Details

  • Material
    Steel
  • Plating
    ZINC NICKEL
  • Series
    D2408_X
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)