Motion
RNU 1009 ECP

SKF
RNU 1009 ECP

Cylindrical roller bearings, single row, without an inner ring - Straight, 2.0670 in ID, 75 mm OD, 16 mm Width
Mi Item #06050413
MFR #RNU 1009 ECP
Price$161.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RNU 1009 ECP

Cylindrical roller bearings, single row, without an inner ring - Straight, 2.0670 in ID, 75 mm OD, 16 mm Width
Mi Item #06050413
MFR #RNU 1009 ECP

Mfr description
RNU1009ECP BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.55/each

Specifications

Dimensions

  • Bore Diameter  
    2.0670 in
  • Outside Diameter  
    75 mm
  • Overall Width  
    16 mm
  • Weight
    0.43 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    2 Ribs Outer Ring, Flangeless Inner Ring
  • Locating
    None
  • Lubrication Type
    Not Lubricated
  • Manufacturer Upc Number
    7316570039832
  • Material Element
    Bearing steel
  • Max Rpm
    11000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum 302 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly without I/R
  • Series
    10
  • UPC_NO
    7316570039832
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)