Motion
134ME00004A
Fixed Displacement Hydraulic Axial Piston Motor - ME
Mi Item #06050441
MFR #134ME00004A
Price$12,473.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fixed Displacement Hydraulic Axial Piston Motor - ME
Mi Item #06050441
MFR #134ME00004A

Mfr description
134ME00004A ME150 MOTOR
  • Wide range of models
  • Smooth operation at low speed
  • Compact and easy installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,473.48/each

Specifications

Dimensions

  • Output Shaft Size
    Metric Spline Shaft
  • Overall Height
    8.82 in
  • Overall Length
    10.55 in
  • Overall Width
    10.03 in

Details

  • Actual Mounting Flange
    Flange
  • Main Ports
    Threaded
  • Manufacturer Catalog
  • Mounting Type
    Flange
  • Operating Pressure Range
    3988 psi
  • Series
    ME
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)