Motion
24Y864

GRACO INC
24Y864

SD™ 5 Series Power Cord Reel - Triple Outlet Cord End, 50 ft, 15 A, 12 AWG, SJOOW
Mi Item #06051336
MFR #24Y864
Price$1,177.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24Y864

SD™ 5 Series Power Cord Reel - Triple Outlet Cord End, 50 ft, 15 A, 12 AWG, SJOOW
Mi Item #06051336
MFR #24Y864

Mfr description
24Y864 SD SERIES 50FT CORD REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,177.91/each

Specifications

Dimensions

  • Cord Length
    50 ft
  • Wire Gauge
    12 AWG

Details

  • Cord Ending
    Triple Outlet
  • Cord Type
    SJOOW
  • Current
    15 A
  • Description Keyword
    Triple Outlet Cord End
  • Enclosure
    NEMA 1
  • Material
    Steel
  • Mounting Type
    Rigid
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)