Specifications
Dimensions
- Bristle Length1-3/4 in
- Brush Size1-1/2 in
- Brush Thickness5/16 in
Details
- Features & Benefits• 100% natural white bristle • Wood handle
- Handle MaterialWood
- Package Quantity36
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)