Motion
061126

MARKAL
061126

Markal® Quik Stik® Mini Fast-drying Solid Paint Marker in Twist-up Holder - White, Pocket Clip Included
Mi Item #06055215
MFR #061126
Price$4.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
061126

Markal® Quik Stik® Mini Fast-drying Solid Paint Marker in Twist-up Holder - White, Pocket Clip Included
Mi Item #06055215
MFR #061126

Mfr description
061126 MINI PAINT MARKER WHITE
  • Fast-drying, vibrant paint marks dry in 5 to 7 minutes
  • Compact plastic holder with clip-cap stores easily in pocket and keeps hands and clothing clean
  • Marks on virtually any surface; wet, smooth, rough, or hot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.28/each

Specifications

Dimensions

  • Height
    0.625 in
  • Length
    0.625 in
  • Weight
    0.04 lbs
  • Width
    5.375 in

Details

  • Color
    White
  • Country of Origin
    KR
  • Dry Time
    5 to 7 min
  • Harmonization Code
    9609100000
  • Includes Pocket Clip
    Pocket Clip Included
  • Marker Type
    Paint
  • Maximum Temperature
    392 °F
  • Minimum Temperature
    0 °F
  • Surface Material
    Pipes and Tubes | Glass | Lumber and Timber | Ceramic | Concrete and Stone | Rubber and Tires | Plastic
  • Temperature Range
    0 to 392 °F
  • UPC_NO
    048615611266
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)