Motion
97254
MI ITEM #06055222
MFR #97254
Your Price$5.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #06055222
MFR #97254

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$5.03/each(List $9.25)

Overview

Mfr description
097254 ROUGH SURFACE PAINT MRK BLUE
  • Engineered for continuous and highly-visible marking on rough, rusty, and dirty surfaces
  • Enamel paint for extreme durability and enhanced wear-, weather-, and chemical-resistance
  • Available in 14 bold, fast-drying colors for immediate handling and reduced downtime
  • Xylene-free formula for reduced user health risks
  • Durable metal barrel and clip-cap reduce breakage and store easily in pocket
  • Marking range: -50°F to 150°F (-46°C to 66°C)
  • Made in U.S.A.

Specifications

  • Color
    Blue
  • Tip Size
    Medium
  • Includes Pocket Clip
    Pocket Clip Included
  • Harmonization Code
    9608200000
  • UPC_NO
    048615972541
  • Weight
    0.06 lbs
  • Width
    5.75 in
  • Length
    0.875 in
  • Height
    0.875 in
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought