Motion
097255

MARKAL
097255

Markal® PRO-LINE® XT Liquid paint marker for rough surface and extreme durability - Green, Medium Tip, Pocket Clip Included
Mi Item #06055223
MFR #097255
Price$9.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
097255

Markal® PRO-LINE® XT Liquid paint marker for rough surface and extreme durability - Green, Medium Tip, Pocket Clip Included
Mi Item #06055223
MFR #097255

Mfr description
097255 ROUGH SURFACE PAINT MRK GRN
  • Engineered for continuous and highly-visible marking on rough, rusty, and dirty surfaces
  • Enamel paint for extreme durability and enhanced wear-, weather-, and chemical-resistance
  • Available in 14 bold, fast-drying colors for immediate handling and reduced downtime
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$9.58/each

Specifications

Dimensions

  • Tip Size
    Medium

Details

  • Color
    Green
  • Country of Origin
    USA
  • Includes Pocket Clip
    Pocket Clip Included
  • Marker Type
    Paint
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -50 °F
  • Surface Material
    Steel and Iron | Pipes and Tubes | Plates | Non-Ferrous Metals | Rubber and Tires | Plastic | Glass | Ceramic
  • Temperature Range
    -50 to 150 °F
  • UPC_NO
    048615972558
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)