Motion
097262

MARKAL
097262

Markal® PRO-LINE® XT Liquid Paint Marker for Rough Surface and Extreme Durability - Purple, Pocket Clip Included
Mi Item #06055230
MFR #097262
Price$5.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
097262

Markal® PRO-LINE® XT Liquid Paint Marker for Rough Surface and Extreme Durability - Purple, Pocket Clip Included
Mi Item #06055230
MFR #097262

Mfr description
097262 ROUGH SURFACE PAINT MRK PURP
  • Engineered for continuous and highly-visible marking on rough, rusty, and dirty surfaces
  • Enamel paint for extreme durability and enhanced wear-, weather-, and chemical-resistance
  • Available in 14 bold, fast-drying colors for immediate handling and reduced downtime
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$5.21/each

Specifications

Dimensions

  • Height
    0.875 in
  • Length
    0.875 in
  • Weight
    0.06 lbs
  • Width
    5.75 in

Details

  • Color
    Purple
  • Country of Origin
    US
  • Harmonization Code
    9608200000
  • Includes Pocket Clip
    Pocket Clip Included
  • Marker Type
    Paint
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -50 °F
  • Surface Material
    Steel and Iron | Pipes and Tubes | Plates | Non-Ferrous Metals | Rubber and Tires | Plastic | Glass | Ceramic
  • Temperature Range
    -50 to 150 °F
  • UPC_NO
    048615972626
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)