Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HammerHeads Industrial Strength Work Light -
MI ITEM #06055234
MFR #HHL100240

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
HHL100240 2 LED FLOOD BEAM

Specifications

  • Beam Type
    Flood
  • Mounting Style
    Bracket
  • Lighting Technology
    LED
  • Number of LED
    2
  • Wattage
    20 W
  • Raw Lumens
    1840
  • Effective Lumens
    1198
  • Current Draw
    0.76 Amps @ 24V DC
  • Weight
    2.20 lbs
  • Bolt Size
    M10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought