Motion
HHL10043060

Ashdown Ingram
HHL10043060

HammerHeads Industrial Strength Work Light -
MI ITEM #06055237
MFR #HHL10043060
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Ashdown Ingram
HHL10043060

HammerHeads Industrial Strength Work Light -
MI ITEM #06055237
MFR #HHL10043060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HHL10043060 4 LED ELIPTICAL BEAM

Specifications

  • Beam Type
    Eliptical
  • Mounting Style
    Bracket
  • Lighting Technology
    LED
  • Number of LED
    4
  • Wattage
    40 W
  • Raw Lumens
    3680
  • Effective Lumens
    2679
  • Current Draw
    1.67 Amps @24V DC
  • Weight
    4.85 lbs
  • Bolt Size
    M10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text