Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HammerHeads Industrial Strength Work Light -
MI ITEM #06055242
MFR #HHL100640

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
HHL100640 6 LED FLOOD BEAM

Specifications

  • Beam Type
    Flood
  • Mounting Style
    Bracket
  • Lighting Technology
    LED
  • Number of LED
    6
  • Wattage
    60 W
  • Raw Lumens
    5521
  • Effective Lumens
    3909
  • Current Draw
    2.47 Amps@24V DC
  • Weight
    5.95 lbs
  • Bolt Size
    M10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought