Motion
HHL101640
HammerHeads Industrial Strength Work Light -
MI ITEM #06055250
MFR #HHL101640
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HammerHeads Industrial Strength Work Light -
MI ITEM #06055250
MFR #HHL101640

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HHL101640 16 LED FLOOD BEAM

Specifications

  • Beam Type
    Flood
  • Mounting Style
    Bracket
  • Lighting Technology
    LED
  • Number of LED
    16
  • Wattage
    160 W
  • Raw Lumens
    14723
  • Effective Lumens
    10053
  • Current Draw
    6.19 Amps @ 24V DC
  • Weight
    13.23 lbs
  • Bolt Size
    M12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought