Motion
QBD3623
Portable Cooler Industrial Gray Fan
Mi Item #06056239
MFR #QBD3623
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Cooler Industrial Gray Fan
Mi Item #06056239
MFR #QBD3623

Mfr description
QBD3623 36" FAN 1/2HP CFM 10900/8800
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    10 ft
  • Diameter
    1/2 in.
  • Overall Depth
    21 in.
  • Overall Height
    40 in.
  • Overall Width
    40 in.
  • Weight
    96 lbs

Details

  • Amperage
    6.1
  • Blade Material
    Aluminum
  • Guard Material
    Steel
  • Horsepower
    1/2 HP
  • Housing Color
    Industrial Gray
  • Manufacturer Catalog Number
    QBD3623
  • Manufacturer Upc Number
    15449127553
  • Maximum Air Flow
    10900 cfm
  • Mount Type
    Floor
  • Number Of Blades
    3
  • Number Of Speeds
    2
  • Phase
    1
  • Speed
    740 rpm
  • UPC_NO
    15449127553
  • Voltage
    115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)