Motion
NU2276-E-M1A

FAG (SCHAEFFLER)
NU2276-E-M1A

Cylindrical Roller Bearing - Straight, 380 mm ID, 680 mm OD, 175 mm Width, CN Internal Clearance
Mi Item #06056831
MFR #NU2276-E-M1A
Price$69,633.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU2276-E-M1A

Cylindrical Roller Bearing - Straight, 380 mm ID, 680 mm OD, 175 mm Width, CN Internal Clearance
Mi Item #06056831
MFR #NU2276-E-M1A

Mfr description
NU2276-E-M1A CYLINDRICAL ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69,633.18/each

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Fillet Radius
    6 mm
  • Outside Diameter  
    680 mm
  • Overall Width  
    175 mm
  • Weight
    630.565 lbs

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    2 Ribs Outer Ring
  • Internal Clearance
    CN
  • Locating
    Non-locating
  • Manufacturer Upc Number
    4012801629317
  • Max Rpm
    1420 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    –30 to +150 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Inner Ring
  • Series
    NU
  • UPC_NO
    4012801629317
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)