Motion
NU2218-E-XL-M1

FAG (SCHAEFFLER)
NU2218-E-XL-M1

Straight, 90 mm ID, 160 mm OD, 40 mm Width
Mi Item #06057291
MFR #NU2218-E-XL-M1
Price$1,911.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU2218-E-XL-M1

Straight, 90 mm ID, 160 mm OD, 40 mm Width
Mi Item #06057291
MFR #NU2218-E-XL-M1

Mfr description
NU2218-E-XL-M1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,911.68/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    40 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)