Motion
FS6400-12-06-O
Pipe Fitting - Steel Material
Mi Item #06058035
MFR #FS6400-12-06-O
Price$44.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Steel Material
Mi Item #06058035
MFR #FS6400-12-06-O

Mfr description
FS6400-12-06-O FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.28/each

Specifications

Dimensions

  • Overall Length
    1.7720 in

Details

  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)