Motion
NJ424-M1-C3

FAG (SCHAEFFLER)
NJ424-M1-C3

Cylindrical Roller Bearing - Straight, 120 mm ID, 310 mm OD, 72 mm Width, C3 Internal Clearance
MI ITEM #06058405
MFR #NJ424-M1-C3
Price$6,583.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NJ424-M1-C3

Cylindrical Roller Bearing - Straight, 120 mm ID, 310 mm OD, 72 mm Width, C3 Internal Clearance
MI ITEM #06058405
MFR #NJ424-M1-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,583.79/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    5 mm
  • Outside Diameter  
    310 mm
  • Overall Width  
    72 mm

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    4012801980975
  • Max Rpm
    3450 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    –30 to +150 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Inner Ring

Overview

Mfr description
NJ424-XL-M1-C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought