Motion
2501-40-40-FG
Pipe Fitting - Steel Material
Mi Item #06058900
MFR #2501-40-40-FG
Price$1,423.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Steel Material
Mi Item #06058900
MFR #2501-40-40-FG

Mfr description
2501-40-40-FG FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,423.25/each

Specifications

Dimensions

  • Overall Length
    3.9500 in

Details

  • Material
    Steel
  • Shape
    90 Degree
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)