Motion
2608-12-12-12-FG

BRENNAN INDUSTRIES INC
2608-12-12-12-FG

Pipe Fitting - Steel Material
MI ITEM #06058903
MFR #2608-12-12-12-FG
Price$79.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2608-12-12-12-FG

Pipe Fitting - Steel Material
MI ITEM #06058903
MFR #2608-12-12-12-FG

Mfr description
2608-12-12-12-FG FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.11/each

Specifications

Dimensions

  • Overall Length
    3.2500 in

Details

  • Material
    Steel
  • Shape
    Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)