Motion
7205-04-12-NWO-FG

BRENNAN INDUSTRIES INC
7205-04-12-NWO-FG

Pipe Fitting - Steel Material
Mi Item #06058958
MFR #7205-04-12-NWO-FG
Price$52.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7205-04-12-NWO-FG

Pipe Fitting - Steel Material
Mi Item #06058958
MFR #7205-04-12-NWO-FG

Mfr description
7205-04-12-NWO-FG FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.21/each

Specifications

Dimensions

  • Overall Length
    1.2813 in

Details

  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)