Motion
N215WC3
Cylindrical Roller Bearing - Straight, 75 mm ID, 130 mm OD, 135 mm Width, C3 Internal Clearance
MI ITEM #06062574
MFR #N215WC3
List Price$695.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 75 mm ID, 130 mm OD, 135 mm Width, C3 Internal Clearance
MI ITEM #06062574
MFR #N215WC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$695.53/each for your price

Overview

Mfr description
N215WC3 BEARING CYLINDRICAL ROLLER

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    4800 rpm
  • Maximum RPM (Grease)
    3800 rpm
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Fillet Radius
    1.5 mm
  • Weight
    2.712 lbs
  • Manufacturer Upc Number
    029176051432
  • UPC_NO
    029176051432
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought