Motion
M5220EX

NTN
M5220EX

Cylindrical Roller Bearing - Straight, 4.7640 in ID, 7.0870 in OD, 2.3750 in Width, C0 Internal Clearance
Mi Item #06062775
MFR #M5220EX
Price$702.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
M5220EX

Cylindrical Roller Bearing - Straight, 4.7640 in ID, 7.0870 in OD, 2.3750 in Width, C0 Internal Clearance
Mi Item #06062775
MFR #M5220EX

Mfr description
M5220EX CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$702.92/each

Specifications

Dimensions

  • Bore Diameter  
    4.7642 in
  • Fillet Radius
    2.030 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    60.3 mm
  • Weight
    10.99 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    X Bar Composite Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C0
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359489385
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359489385
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)