Motion
NJ221C3

NTN
NJ221C3

Cylindrical Roller Bearing - 105 mm Bore, 230 mm OD, 40 mm Width
Mi Item #06062779
MFR #NJ221C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ221C3

Cylindrical Roller Bearing - 105 mm Bore, 230 mm OD, 40 mm Width
Mi Item #06062779
MFR #NJ221C3

Mfr description
NJ221C3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Outside Diameter  
    230 mm
  • Overall Width  
    40 mm
  • Weight
    19.927 lbs

Details

  • Manufacturer Upc Number
    4547359118995
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)