Motion
HJ326-EF1
Cylindrical Roller Bearing L-Section Inner Ring - Straight, 5.1205 in ID, 7.1535 in OD, 23 mm Width
Mi Item #06063989
MFR #HJ326-EF1
Price$889.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing L-Section Inner Ring - Straight, 5.1205 in ID, 7.1535 in OD, 23 mm Width
Mi Item #06063989
MFR #HJ326-EF1

Mfr description
HJ326-E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$889.74/each

Specifications

Dimensions

  • Bore Diameter  
    5.1205 in
  • Outside Diameter  
    7.1535 in
  • Overall Width  
    23 mm
  • Weight
    3.483 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4012801372442
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Inner Ring
  • Series
    HJ
  • UPC_NO
    4012801372442
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)