Motion
NUP215-E-TVP2-C3 ,

FAG (SCHAEFFLER)
NUP215-E-TVP2-C3 ,

Cylindrical Roller Bearing - Straight, 75 mm ID, 130 mm OD, 25 mm Width, C3 Internal Clearance
MI ITEM #06063990
MFR #NUP215-E-TVP2-C3 ,
Price$781.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NUP215-E-TVP2-C3 ,

Cylindrical Roller Bearing - Straight, 75 mm ID, 130 mm OD, 25 mm Width, C3 Internal Clearance
MI ITEM #06063990
MFR #NUP215-E-TVP2-C3 ,

Mfr description
NUP215-E-XL-TVP2-C3
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$781.31/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    25 mm
  • Weight
    2.932 lbs

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide Cage
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    2 Outer Ring, 1 Inner Ring
  • Internal Clearance
    C3
  • Locating
    Locating
  • Manufacturer Upc Number
    4012801388313
  • Max Rpm
    6500 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    –30 to +150 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Inner Ring
  • Series
    HJ
  • UPC_NO
    4012801388313

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)