Motion
NU304-E-XL-TVP2-C3

FAG (SCHAEFFLER)
NU304-E-XL-TVP2-C3

20 mm ID, 52 mm OD, 15 mm Width
Mi Item #06064008
MFR #NU304-E-XL-TVP2-C3
Price$143.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU304-E-XL-TVP2-C3

20 mm ID, 52 mm OD, 15 mm Width
Mi Item #06064008
MFR #NU304-E-XL-TVP2-C3

Mfr description
NU304-E-XL-TVP2-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.17/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)