Motion
SL192316-XL

INA (SCHAEFFLER)
SL192316-XL

Cylindrical Roller Bearing - Straight, 80 mm ID, 170 mm OD, 58 mm Width
MI ITEM #06064027
MFR #SL192316-XL
Price$3,387.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL192316-XL

Cylindrical Roller Bearing - Straight, 80 mm ID, 170 mm OD, 58 mm Width
MI ITEM #06064027
MFR #SL192316-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,387.49/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    58 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802283419
  • Max Rpm
    2600 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    –30 °C to +120 °C
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4012802283419

Overview

Mfr description
SL192316

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought