Motion
403000A10M040

MOLEX INC
403000A10M040

24 AWG
Mi Item #06068976
MFR #403000A10M040
Price$31.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
403000A10M040

24 AWG
Mi Item #06068976
MFR #403000A10M040

Mfr description
1200860106 CONNECTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.45/each

Specifications

Dimensions

  • Cable Length
    4 m
  • Wire Size (AWG)
    24 AWG

Details

  • Max Current
    0.125 A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)