Motion
R800007

TIMKEN
R800007

Shaft Retaining Ring - 1.630 in Shaft OD, 1.870 in Housing ID, Carbon Steel Material
Mi Item #06072149
MFR #R800007
Price$43.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
R800007

Shaft Retaining Ring - 1.630 in Shaft OD, 1.870 in Housing ID, Carbon Steel Material
Mi Item #06072149
MFR #R800007

Mfr description
R800007 SNAP RING SPACER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.76/each

Specifications

Dimensions

  • Groove Width
    0.1700 in
  • Shaft Diameter
    1.6300 in

Details

  • Housing ID
    1.870 in
  • Manufacturer Upc Number
    053893689951
  • Material
    Carbon Steel
  • Type
    External
  • UPC_NO
    053893689951
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)