Motion
SL1818/800-E-TB-N1-BR-SP5-CN/3L-IT

INA (SCHAEFFLER)
SL1818/800-E-TB-N1-BR-SP5-CN/3L-IT

Cylindrical Roller Bearing - 800 mm ID, 980 mm OD, 82 mm Width
Mi Item #06075052
MFR #SL1818/800-E-TB-N1-BR-SP5-CN/3L-IT
Price$43,010.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
SL1818/800-E-TB-N1-BR-SP5-CN/3L-IT

Cylindrical Roller Bearing - 800 mm ID, 980 mm OD, 82 mm Width
Mi Item #06075052
MFR #SL1818/800-E-TB-N1-BR-SP5-CN/3L-IT

Mfr description
SL1818/800-E-TB-N1-BR-SP5-CN/3L-IT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43,010.40/each

Specifications

Dimensions

  • Bore Diameter  
    800 mm
  • Outside Diameter  
    980 mm
  • Overall Width  
    82 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)