Motion
2406-06-06-R.060

BRENNAN INDUSTRIES INC
2406-06-06-R.060

Pipe Fitting - Steel Material
MI ITEM #06084996
MFR #2406-06-06-R.060
Your Price$15.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2406-06-06-R.060

Pipe Fitting - Steel Material
MI ITEM #06084996
MFR #2406-06-06-R.060

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$15.03/each(List $22.54)

Overview

Mfr description
2406-06-06-R.060 FITTING

Specifications

  • Material
    Steel
  • Shape
    Straight
  • Overall Length
    1.1800 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text