Motion
N70018
Dichtomatik O-ring - 0.0700 Cross Section, 0.7390 ID, 0.8790 in OD, 70 Shore D, Buna-N Material
Mi Item #06086519
MFR #N70018
Price$0.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dichtomatik O-ring - 0.0700 Cross Section, 0.7390 ID, 0.8790 in OD, 70 Shore D, Buna-N Material
Mi Item #06086519
MFR #N70018

Mfr description
75100017 AS568-018 3/4"ID X 7/8"OD X
  • Very good resistance to oil and gasoline
  • Superior resistance to petroleum-based hydraulic fluids
  • Wide range of service temperatures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.12/each

Specifications

Dimensions

  • Inside Diameter  
    0.7390
  • Outside Diameter  
    0.8790 in
  • Overall Weight
    0.191 g

Details

  • Accessory Type
    O-Ring
  • Additional Details
    inferior resistance to ozone, sunlight and natural aging; poor resistance to oxygenated solvents.
  • Back Up O Ring Number
    N8-90-018
  • Color
    Black
  • Cross Section
    0.0700
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.003
  • Durometer
    70 Durometer
  • Inside Diameter Tolerance
    +/-0.009
  • Material
    Buna-N
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -22 ° to 212 °F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    N70
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)