Motion
75100023

DICHTOMATIK
75100023

Dichtomatik O-ring - 0.070 in Cross Section, 1.114 in ID, 1.254 in OD, 70 Shore D, Nitrile (Buna) Rubber Material
MI ITEM #06086521
MFR #75100023
Price$0.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75100023

Dichtomatik O-ring - 0.070 in Cross Section, 1.114 in ID, 1.254 in OD, 70 Shore D, Nitrile (Buna) Rubber Material
MI ITEM #06086521
MFR #75100023

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.14/each

Specifications

Dimensions

  • Inside Diameter  
    1.114 in
  • Outside Diameter  
    1.254 in
  • Overall Weight
    0.28 g
  • Thickness
    0.0700 in, 1.78 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    inferior resistance to ozone, sunlight and natural aging; poor resistance to oxygenated solvents.
  • Back Up O Ring Number
    N8-90-024
  • Color
    Black
  • Cross Section
    0.070 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.003 in
  • Dash Number
    -024
  • Durometer
    70 Durometer
  • Inside Diameter Tolerance
    +/-0.010 in
  • Manufacturer Catalog Number
    75100023
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR-DHH
  • Temperature Range
    -22 to 212F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    N70
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting

Overview

Mfr description
75100023 AS568-024 1-1/8"ID X 1-1/4"OD X
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought