Motion
A03900007
Krylon® Aerosol Field Marking Paint - Utility White, 17 oz Container Size, Exterior, 468 LFT Coverage Range, 3 min to 20 min Dry Time
Mi Item #06087273
MFR #A03900007
Price$9.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Krylon® Aerosol Field Marking Paint - Utility White, 17 oz Container Size, Exterior, 468 LFT Coverage Range, 3 min to 20 min Dry Time
Mi Item #06087273
MFR #A03900007

Mfr description
A03900007 UTILITY WHITE-SOLVENT BASE
  • High-solids formulation for bold, bright, visible markings
  • Fast-drying formula penetrates and adheres to hot and cold surfaces
  • Convenient Spray-Thru™ cap
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$9.56/each

Specifications

Dimensions

  • Container Size
    17 oz
  • Coverage Range
    468 LFT
  • Weight Case
    16.644 lbs
  • Weight Each
    1.387 lbs

Details

  • Color
    Utility White
  • Color Family
    White
  • Dry Time
    3 min to 20 min
  • Exposure
    Exterior
  • Harmonization Code
    3208100000
  • Manufacturer Upc Number
    "ERROR:#N/A"
  • Package Quantity
    12
  • Prop 65 Statement
    WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm.
  • UPC_NO
    075577939008
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)