Motion
PLP802
Granular or Loose Sorbent - Polymer, Sodium Carbonate, Alizarin, 2 lb, Fluids Absorbed: Acids
Mi Item #06097264
MFR #PLP802
Price$356.57/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Granular or Loose Sorbent - Polymer, Sodium Carbonate, Alizarin, 2 lb, Fluids Absorbed: Acids
Mi Item #06097264
MFR #PLP802

Mfr description
PLP802 PLP802 ACID ENCAPSULATING/NEUTRAL
  • Encapsulates and neutralizes common acid spills in one step; great for battery charging, transport and storage areas
  • Changes color on contact with acid, then returns to normal when neutralization is complete; helps identify the best time to handle with the least amount of risk
  • Instantly absorbs up to 98% concentrations of sulfuric acid
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$356.57/bx

Specifications

Dimensions

  • Container Size
    2 lb

Details

  • Application
    Acids
  • Fluids Absorbed
    Acids
  • Material
    Polymer, Sodium Carbonate, Alizarin
  • Product Types
    Neutralizing Loose Absorbent
  • Type
    Neutralizing Loose Absorbent
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)