Motion
1300170029

MOLEX INC
1300170029

1A5006-34 Mini-Change Connector - Male Straight, Nylon Body, 600 V, 80.0 A
MI ITEM #06098902
MFR #1300170029
Price$25.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
1300170029

1A5006-34 Mini-Change Connector - Male Straight, Nylon Body, 600 V, 80.0 A
MI ITEM #06098902
MFR #1300170029

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$25.74/each

Specifications

Dimensions

  • Cable Diameter
    0.200 to 0.450 in
  • Wire Size (AWG)
    15 to 24 AWG

Details

  • 2D Drawing
    www0.molex0.com/pdm_docs/sd/1300170030_sd0.pdf
  • Connection Type
    Mini-Change
  • Coupling Style
    External Thread
  • Field Attachable Type
    Connector
  • Gender / Orientation
    Male Straight
  • IP Rating
    IP67
  • Keyway Type
    Single
  • Material - Contact
    Copper Alloy
  • Material Connector Body
    Nylon
  • Material Coupling Nut
    Nickel-Plated Brass
  • Material Plating Mating
    Gold over Copper
  • Max Current
    80.0 A
  • Max Voltage
    600 V
  • Number Of Poles
    5
  • Operating Temperature Range
    -4 to 176 °F

Overview

Mfr description
1A5006-34 SENSOR CONNECTOR, PLUG, 5POS,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought