Motion
SL045020
Cylindrical Roller Bearing - Straight, 100 mm ID, 150 mm OD, 67 mm Width
Mi Item #06098970
MFR #SL045020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 100 mm ID, 150 mm OD, 67 mm Width
Mi Item #06098970
MFR #SL045020

Mfr description
SL045020-PP-2NR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    67 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802071627
  • Max Rpm
    1300 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    –30 °C to +120 °C
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)