Motion
NU213EG1C3

NTN
NU213EG1C3

Cylindrical Roller Bearing - Straight, 65 mm ID, 120 mm OD, 23 mm Width, C3 Internal Clearance
MI ITEM #06098984
MFR #NU213EG1C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU213EG1C3

Cylindrical Roller Bearing - Straight, 65 mm ID, 120 mm OD, 23 mm Width, C3 Internal Clearance
MI ITEM #06098984
MFR #NU213EG1C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NU213EG1C3 BEARING,CYLINDRICAL ROLLER

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Separable Inner Ring
  • Internal Clearance
    C3
  • Flanges
    (2) Outer Ring
  • Operating Temperature Range
    -40 to 120 ºC
  • Precision Rating
    ISO Class 0
  • Max Rpm
    6300 rpm
  • Bearing Material
    Hardened Alloy Steel
  • Cage Material
    High Strength Machined Brass Rivetless w/ square holes
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    1.5 mm
  • Manufacturer Product Page
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought