Motion
NU2226EMC3
NSK Light Wide Cylindrical Roller Bearing, 130 mm Dia Bore, 230 mm OD, 1 Row, 64 mm W, 650000 N Dynamic/735000 N Static Load
MI ITEM #06104360
MFR #NU2226EMC3
List Price$4,387.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Wide Cylindrical Roller Bearing, 130 mm Dia Bore, 230 mm OD, 1 Row, 64 mm W, 650000 N Dynamic/735000 N Static Load
MI ITEM #06104360
MFR #NU2226EMC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,387.11/each for your price

Overview

Mfr description
NU2226EMC3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    3000 rpm
  • Maximum RPM (Grease)
    2400 rpm
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Inner Ring Width
    64 mm
  • Outer Ring Width
    64 mm
  • Fillet Radius
    2.5 mm
  • Series
    22
  • Weight
    25.79 lbs
  • Manufacturer Upc Number
    029176706905
  • UPC_NO
    029176706905
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text