Motion
026M725E0020
PowerSTAR® AC Right Angle Gear Motor - 20 :1 Ratio, 1/5 hp, 115/230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), Face / Foot Mount, 1.25 A - Full Load Current
Mi Item #06110177
MFR #026M725E0020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerSTAR® AC Right Angle Gear Motor - 20 :1 Ratio, 1/5 hp, 115/230 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), Face / Foot Mount, 1.25 A - Full Load Current
Mi Item #06110177
MFR #026M725E0020

Mfr description
026M725E0020 POWERSTAR 725 1PH 150W
  • Offers up to 102 Nm of torque running continuously in a sleek, compact profile
  • Advanced technology hypoid gearing for improved carbon footprint
  • Maximum power density means a compact profile without compromising performance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    20 :1
  • Overhung Load
    430 lbs
  • Weight
    22.00 lbs

Details

  • Capacitor
    225-725-0002 Required (Sold Separately)
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.25 A
  • Full Load Torque
    120 in/lb
  • Gearmotor Sizing Guide
  • Harmonization Code
    8501.40.2020
  • Input Horsepower
    1/5 hp
  • Instructional Video
  • Insulation Class
    B4
  • IP Rating
    IP54
  • Manufacturer Catalog
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Mounting Footplate
    P125-725-1000 Optional
  • Mounting Type
    Face / Foot
  • Output RPM
    83.9 rpm
  • Output Shaft Cover
    171-725-1020 Optional
  • Output Shaft Insert
    P108-725M5000 Optional
  • Shaft Type
    Right Angle
  • Stage
    3
  • Standards Met
    CE, CURUS, RoHS
  • Torque Arm
    P125-725-1030 Optional
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)