Overview
Mfr description
027M730K0150 POWERSTAR 730 3PH 190W
- Offers up to 195 Nm of torque running continuously in a sleek, compact profile
- Advanced technology hypoid gearing for improved carbon footprint
- Maximum power density means a compact profile without compromising performance
- Exclusive PowerSTAR™ EP lubricant for extended life
- Ground gearing provides whisper quiet operation, low backlash precision
- Perfect for light conveyors and packaging equipment
- Three stages
- 50 Hz data rated at 400V
- Capacitors sold separately
- Made in USA
Specifications
- Shaft TypeRight Angle
- Input Horsepower1/4 hp
- Motor Phase3 ph
- Motor Supply Voltage230/460 V
- Gear Ratio150 :1
- Output RPM11.0 rpm
- Duty Condition TypeContinuous Duty
- Enclosure AbbreviationTEFC
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Full Load Current0.92 A
- Full Load Torque1090 in/lb
- Insulation ClassB4
- Frequency Rating60/90 Hz
- Standards MetCE, CURUS, RoHS
- IP RatingIP54
- Stage3
- Overhung Load1010 lbs
- Output Shaft Cover171-730-1000 Optional
- Mounting TypeFace / Foot
- Mounting FootplateP125-730-1000 Optional
- Torque ArmP125-730-1030 Optional
- Output Shaft InsertP108-730M5000 Optional
- Weight30.00 lbs
- Harmonization Code8501.51.2020
- Manufacturer Catalog
- Gearmotor Sizing Guide
- Instructional Video
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data