Overview
Mfr description
026M725E0015 POWERSTAR 725 1PH 150W
- Offers up to 102 Nm of torque running continuously in a sleek, compact profile
- Advanced technology hypoid gearing for improved carbon footprint
- Maximum power density means a compact profile without compromising performance
- Exclusive PowerSTAR™ EP lubricant for extended life
- Ground gearing provides whisper quiet operation, low backlash precision
- Perfect for light conveyors and packaging equipment
- Three stages
- Made in USA
Specifications
- Shaft TypeRight Angle
- Input Horsepower1/5 hp
- Motor Phase1 ph
- Motor Supply Voltage115/230 V
- Gear Ratio15 :1
- Output RPM112.0 rpm
- Duty Condition TypeContinuous Duty
- Enclosure AbbreviationTEFC
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Full Load Current1.25 A
- Full Load Torque90 in/lb
- Insulation ClassB4
- Frequency Rating60 Hz
- Standards MetCE, CURUS, RoHS
- IP RatingIP54
- Stage3
- Overhung Load400 lbs
- Output Shaft Cover171-725-1020 Optional
- Mounting TypeFace / Foot
- Mounting FootplateP125-725-1000 Optional
- Torque ArmP125-725-1030 Optional
- Output Shaft InsertP108-725M5000 Optional
- Capacitor225-725-0002 Required (Sold Separately)
- Weight22.00 lbs
- Harmonization Code8501.40.2020
- Manufacturer Catalog
- Gearmotor Sizing Guide
- Instructional Video
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data