Specifications
Dimensions
- Gear Ratio60 :1
- Overhung Load580 lbs
- Weight22.00 lbs
Details
- Duty Condition TypeContinuous Duty
- Enclosure AbbreviationTEFC
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60/90 Hz
- Full Load Current1.20 A
- Full Load Torque360 in/lb
- Gearmotor Sizing Guide
- Harmonization Code8501.51.2020
- Input Horsepower1/5 hp
- Instructional Video
- Insulation ClassB4
- IP RatingIP54
- Manufacturer Catalog
- Motor Phase3 ph
- Motor Supply Voltage230/460 V
- Mounting FootplateP125-725-1000 Optional
- Mounting TypeFace / Foot
- Output RPM27.9 rpm
- Output Shaft Cover171-725-1020 Optional
- Output Shaft InsertP108-725M5000 Optional
- Shaft TypeRight Angle
- Stage3
- Standards MetCE, CURUS, RoHS
- Torque ArmP125-725-1030 Optional
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)