Motion
027-725K0100
PowerSTAR® AC Right Angle Gear Motor - 100:1 Ratio, 1/8 hp, 230/460 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), 0.90 A - Full Load Current
MI ITEM #06110306
MFR #027-725K0100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerSTAR® AC Right Angle Gear Motor - 100:1 Ratio, 1/8 hp, 230/460 V, 3 ph, TEFC (Totally Enclosed Fan Cooled), 0.90 A - Full Load Current
MI ITEM #06110306
MFR #027-725K0100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
027-725K0100 POWERSTAR 725 3PH 1/8HP
  • Offers up to 900 in-lbs of torque running continuously in a sleek, compact profile
  • Combines the latest technology in hypoid gearing with Bison’s long-established reputation of providing best-in-class power transmission solutions under our Robusticity® design philosophy
  • Features hypoid gearing manufactured using technology exclusive to Bison to offer several operational advantages; including higher torque capability, quieter operation and unmatched energy efficiency
  • Three stages
  • 50Hz data rated at 400V
  • Capacitors sold separately
  • Made in USA

Specifications

  • Shaft Type
    Right Angle
  • Input Horsepower
    1/8 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Supply Voltage
    230 V ac, 460 V ac
  • Gear Ratio
    100:1
  • Output RPM
    17.0 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Full Load Current
    0.90 A
  • Full Load Torque
    380 in/lb
  • Insulation Class
    F
  • Frequency Rating
    60/90 Hz
  • Standards Met
    CE, CSA, CURUS, RoHS
  • IP Rating
    IP54
  • Stage
    3
  • Overhung Load
    740 lbs
  • Output Shaft Cover
    171-725-1020 Optional
  • Mounting Type
    Face / Foot
  • Mounting Footplate
    P125-725-1000 Optional
  • Torque Arm
    P125-725-1030 Optional
  • Output Shaft Insert
    P108-725-5000 Optional
  • Weight
    20.00 lbs
  • Harmonization Code
    8501.51.2020
  • UPC_NO
    845171007973
  • Manufacturer Catalog
  • Wiring Diagram
  • Gearmotor Sizing Guide
  • Instructional Video

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text