Specifications
Dimensions
- Gear Ratio150 :1
- Overhung Load1010 lbs
- Weight30.00 lbs
Details
- Capacitor225-730-0001 Required (Sold Separately)
- Duty Condition TypeContinuous Duty
- Enclosure AbbreviationTEFC
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Full Load Current2.90 / 1.50 A
- Full Load Torque1090 in/lb
- Gearmotor Sizing Guide
- Harmonization Code8501.40.2020
- Input Horsepower1/4 hp
- Instructional Video
- Insulation ClassB4
- IP RatingIP54
- Manufacturer Catalog
- Motor Phase1 ph
- Motor Supply Voltage115/230 V
- Mounting FootplateP125-730-1000 Optional
- Mounting TypeFace / Foot
- Output RPM11.0 rpm
- Output Shaft Cover171-730-1000 Optional
- Output Shaft InsertP108-730-5000 Optional
- Shaft TypeRight Angle
- Stage3
- Standards MetCE, CSA, CURUS, RoHS, UL
- Torque ArmP125-730-1030 Optional
- Wiring Diagram
Overview
Mfr description
026-730E0150 POWERSTAR 730 1PH 1/4HP
- Offers up to 1,730 in-lbs of torque running continuously in a sleek, compact profile
- Combines the latest technology in hypoid gearing with Bison’s long-established reputation of providing best-in-class power transmission solutions under our Robusticity® design philosophy
- Features hypoid gearing manufactured using technology exclusive to Bison to offer several operational advantages; including higher torque capability, quieter operation and unmatched energy efficiency
- Three stages
- Capacitors sold separately
- Made in USA